Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1146-RD_7X5

  • Mfr # U6-1146-RD_7X5

  • Zoro # G2715216


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Warning
Legend
Lead Work Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1146-RD_7X5
Zoro #
G2715216
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
Lead Work Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Orange
Header Legend Color
Black
Mounting Style
Surface
Legend Style
Text
Language
English
OSHA Compliant
Yes
Legend/Background Color
Black/Orange
Subject Matter
Chemical and Hazardous Materials
Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Material
Vinyl
Header Background Color
Black, Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Header Text Color
Black
Write on Surface
No
Sign Header
Warning
Sign Legend
Lead Work Area
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Background Color
Orange
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Style
Permanent
Sign Header Background Color
Orange
Corrosion Resistant
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 yr
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Work Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.