Security Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1207-RD_7X5

  • Mfr # U6-1207-RD_7X5

  • Zoro # G2714260


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Warning
Legend
Propane
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1207-RD_7X5
Zoro #
G2714260
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
Propane
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Background Color
Orange
Material
Vinyl
Legend/Background Color
Black/Orange
Legend Style
Text
Header Legend Color
Black
Double-Sided
No
Language
English
Header Background Color
Black, Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Number of Printed Sides
1
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend
Propane
Sign Header Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Orange
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header
Warning
Abrasion Resistant
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Mirror Print
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.