Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1232-RD_7X5

  • Mfr # U6-1232-RD_7X5

  • Zoro # G2713965


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Warning
Legend
The Use of Compressed Air In Excess of 30 P.S.I For Cleaning Purposes Is Unlawful Do Not Remove Or Alter This 30 P.S.I. Nozzle
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1232-RD_7X5
Zoro #
G2713965
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
The Use of Compressed Air In Excess of 30 P.S.I For Cleaning Purposes Is Unlawful Do Not Remove Or Alter This 30 P.S.I. Nozzle
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
OSHA Compliant
Yes
Material
Vinyl
Header Legend Color
Black
Background Color
Orange
Sign Legend Color
Black
Header Background Color
Black, Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Surface
Legend Style
Text
Legend/Background Color
Black/Orange
ANSI Compliant
Yes
Language
English
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Mounting Location
Wall
Mirror Print
No
Adhesive Style
Permanent
Chemical Resistant
No
Write on Surface
No
Number of Printed Sides
1
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
State Specific Sign
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header Style
Text
Sign Header
Warning
Metal Detectable
No
Sign Legend
The Use Of Compressed Air In Excess Of 30 P.S.I For Cleaning Purposes Is Unlawful Do Not Remove Or Alter This 30 P.S.I. Nozzle
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Orange
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Orange
Abrasion Resistant
No
Sign Header Text Color
Black
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend The Use Of Compressed Air In Excess Of 30 P.S.I For Cleaning Purposes Is Unlawful Do Not Remove Or Alter This 30 P.S.I. Nozzle, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.