Zoro Homepage

Security Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, 400027, PK2

  • Mfr # 400027

  • Zoro # G6036027


product price: $6.89
/pk 2, $3.45/ea
Sold in multiples of 2 for $13.78

Key Features

Header
No Header
Legend
All Weapons Including Concealed Firearms Are Prohibited On These Premises
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400027
Zoro #
G6036027
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.005 in
Depth
1/200 in

Details

Item
Security Sign
Header
No Header
Legend
All Weapons Including Concealed Firearms Are Prohibited On These Premises
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
ANSI Compliant
No
Double-Sided
No
Header Background Color
Black
Legend Style
Symbol and Text
OSHA Compliant
No
Sign Legend Color
Black, Red
Write on Surface
No
Metal Detectable
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend
All Weapons Including Concealed Firearms Are Prohibited On These Premises
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Style
Permanent
ANSI 969 Compliant
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall, Window
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
1 yr
Glow In The Dark
No
Mirror Print
No
Abrasion Resistant
No
Legend Pictogram Description
No Guns
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Legend Pictogram ID
PPIC-106
Sign Header
No Header
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
Graffiti Resistant
No
Product Type
Weapons Label

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Weapons Including Concealed Firearms Are Prohibited On These Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.