Security Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, 400028, PK2
Mfr # 400028
Zoro # G6048450
product price: $7.29
/pk 2, $3.65/eaKey Features
Header
No Header
Legend
Firearms Are Prohibited On These Premises, Regardless Of A Concealed-Carry Permit
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400028
Zoro #
G6048450
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
5 in
Thickness
0.005 in
Depth
1/200 in
Description
Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Firearms Are Prohibited On These Premises, Regardless Of A Concealed-Carry Permit, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.