Zoro Homepage

Security Sign, 5 in Height, 7 in Width, Non-PVC Polymer, Horizontal Rectangle, English

  • Mfr # LCU1-0105-ED-PK2_7x5

  • Zoro # G6034268


product price: $5.85
/pk 2, $2.93/ea

Key Features

Header
No Header
Legend
All Weapons Including Concealed Firearms Are Prohibited On These Premises
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0105-ED-PK2_7x5
Zoro #
G6034268
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
No Header
Legend
All Weapons Including Concealed Firearms Are Prohibited On These Premises
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
OSHA Compliant
No
Header Background Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Header Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black, Red, White
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 1910.145
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black, Red
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
State Specific Sign
No
Sign Legend Background Color
White
Legend Pictogram Description
Gun
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Style
Permanent
Sign Legend
All Weapons Including Concealed Firearms Are Prohibited On These Premises
Legend Pictogram ID
PPIC-106
Average Outdoor Durability
1 yr
Chemical Resistant
No
Abrasion Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Weapons Including Concealed Firearms Are Prohibited On These Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.