Zoro Homepage

Security Sign, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # 400026

  • Zoro # G6041922


product price: $6.89
/pk 2, $3.45/ea
Sold in multiples of 2 for $13.78

Key Features

Header
No Header
Legend
No Firearms Or Weapons Permitted On This Property, Violators Are Considered Trespassers And Are Subject To Forfeiture Or Arrest
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400026
Zoro #
G6041922
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.005 in
Depth
1/200 in

Details

Item
Security Sign
Header
No Header
Legend
No Firearms Or Weapons Permitted On This Property, Violators Are Considered Trespassers And Are Subject To Forfeiture Or Arrest
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Color
Black, Red
ANSI Compliant
No
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Standards
OSHA 29 CFR 1910.145
Write on Surface
No
Sign Legend Text Color
Black, Red
Sign Legend
No Firearms Or Weapons Permitted On This Property, Violators Are Considered Trespassers And Are Subject To Forfeiture Or Arrest
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall, Window
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Legend Pictogram Description
No Guns
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Number of Printed Sides
1
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Legend Pictogram ID
PPIC-106
Sign Header
No Header
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Product Type
No Weapons Label

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Or Weapons Permitted On This Property, Violators Are Considered Trespassers And Are Subject To Forfeiture Or Arrest, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products