Zoro Homepage

Security Sign, 7" H, 10" W, Plastic, Vertical Rectangle, English, U6-1229-NP_10X7

  • Mfr # U6-1229-NP_10X7

  • Zoro # G4720007


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Warning
Legend
Storage Area No Smoking Or Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1229-NP_10X7
Zoro #
G4720007
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Security Sign
Header
Warning
Legend
Storage Area No Smoking Or Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Sign Legend
Storage Area No Smoking Or Open Flames
Metal Detectable
No
Sign Header Style
Text
Glow In The Dark
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Sign Header Background Color
Orange
Sign Header
Warning
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Black
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
No
Sign Legend Background Color
Orange
Product Type
Security Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Storage Area No Smoking Or Open Flames, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.