Security Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU1-0104-ED_10x7

  • Mfr # LCU1-0104-ED_10x7

  • Zoro # G6042080


product price:  $3.69
/ea

Key Features

Header
No Header
Legend
No Firearms Or Weapons Permitted On This Property, Violators Are Considered Trespassers And Are Subject To Forfeiture Or Arrest
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0104-ED_10x7
Zoro #
G6042080
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
No Header
Legend
No Firearms Or Weapons Permitted On This Property, Violators Are Considered Trespassers And Are Subject To Forfeiture Or Arrest
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red, White
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
Black
OSHA Compliant
No
Standards
OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend Text Color
Black, Red
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Number of Printed Sides
1
Chemical Resistant
No
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Header
No Header
Mirror Print
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Material Properties
Flexible
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PPIC-106
Sign Mounting Location
Wall
State Specific Sign
No
Legend Pictogram Description
Gun
Glow In The Dark
No
Sign Legend
No Firearms Or Weapons Permitted On This Property, Violators Are Considered Trespassers And Are Subject To Forfeiture Or Arrest
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Security Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Or Weapons Permitted On This Property, Violators Are Considered Trespassers And Are Subject To Forfeiture Or Arrest, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.