Security Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U6-1231-NP_10X7

  • Mfr # U6-1231-NP_10X7

  • Zoro # G4720025


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Warning
Legend
Storage Of Flammable Agents Prohibited
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1231-NP_10X7
Zoro #
G4720025
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Security Sign
Header
Warning
Legend
Storage Of Flammable Agents Prohibited
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Header Background Color
Orange
Header Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Orange
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Sign Legend
Storage Of Flammable Agents Prohibited
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Header
Warning
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Number of Printed Sides
1
Chemical Resistant
No
Sign Legend Background Color
Orange
Material Properties
Flexible
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Product Type
Security Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Storage Of Flammable Agents Prohibited, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.