Security Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U6-1264-NP_10X7

  • Mfr # U6-1264-NP_10X7

  • Zoro # G4720217


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Warning
Legend
Very Hot Water
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1264-NP_10X7
Zoro #
G4720217
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Hot Surface Sign
Header
Warning
Legend
Very Hot Water
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
Black
Sign Legend Color
Black
Header Background Color
Orange
OSHA Compliant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
State Specific Sign
No
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Header Background Color
Orange
Sign Header Style
Text
Abrasion Resistant
No
Sign Legend Background Color
Orange
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Chemical Resistant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Material Properties
Flexible
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Very Hot Water
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Product Type
Security Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Very Hot Water, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products