Security Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU1-0106-RD_10x7

  • Mfr # LCU1-0106-RD_10x7

  • Zoro # G6051083


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
No Header
Legend
Firearms Are Prohibited On These Premises, Regardless Of A Concealed-Carry Permit
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0106-RD_10x7
Zoro #
G6051083
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
No Header
Legend
Firearms Are Prohibited On These Premises, Regardless Of A Concealed-Carry Permit
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black, Red, White
Header Background Color
Black
Header Legend Color
Black
ANSI Compliant
No
OSHA Compliant
No
Standards
OSHA 1910.145
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black, Red
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Legend
Firearms Are Prohibited On These Premises, Regardless Of A Concealed-Carry Permit
Corrosion Resistant
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header
No Header
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Mirror Print
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Product Type
Security Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Firearms Are Prohibited On These Premises, Regardless Of A Concealed-Carry Permit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.