Security Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU1-0196-RD_10x7

  • Mfr # LCU1-0196-RD_10x7

  • Zoro # G6031571


product price:  $4.19
/ea

Key Features

Header
No Header
Legend
No Firearms Allowed, Pursuant To A.R.S. 4-229
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0196-RD_10x7
Zoro #
G6031571
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
No Header
Legend
No Firearms Allowed, Pursuant To A.R.S. 4-229
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
No
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Standards
OSHA 1910.145
Sign Legend Text Color
Black, Red
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Adhesive Style
Permanent
State Specific Sign
No
Adhesive Type
Acrylic
Legend Pictogram Description
Gun
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Header Style
Text
Material Properties
Flexible
Sign Header Text Color
White
Abrasion Resistant
No
Legend Pictogram ID
PPIC-106
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
No Header
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header Background Color
Black
ANSI 969 Compliant
No
Sign Legend
No Firearms Allowed, Pursuant To A.R.S. 4-229
Product Type
Security Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed, Pursuant To A.R.S. 4-229, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.