Security Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1231-RD_10X7

  • Mfr # U6-1231-RD_10X7

  • Zoro # G2714026


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
Warning
Legend
Storage of Flammable Agents Prohibited
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1231-RD_10X7
Zoro #
G2714026
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
Storage of Flammable Agents Prohibited
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Language
English
Legend Style
Text
Header Background Color
Black, Orange
Header Legend Color
Black
Background Color
Orange
Double-Sided
No
OSHA Compliant
Yes
Subject Matter
Flammables, Combustibles, Explosives
Sign Legend Color
Black
Legend/Background Color
Black/Orange
Mounting Style
Surface
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Storage Of Flammable Agents Prohibited
Sign Header Text Color
Black
Mirror Print
No
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
Orange
Includes Mounting Hardware
No
Sign Legend Style
Text
Number of Printed Sides
1
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Header
Warning
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Header Background Color
Orange
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Security Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Storage Of Flammable Agents Prohibited, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.