Zoro Homepage

Security Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU1-0105-RA_10x7

  • Zoro # G6536177


product price: $7.49
/ea

Key Features

Header
No Header
Legend
All Weapons Including Concealed Firearms Are Prohibited On These Premises
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0105-RA_10x7
Zoro #
G6536177
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
No Header
Legend
All Weapons Including Concealed Firearms Are Prohibited On These Premises
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black, Red, White
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
No
Header Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Legend Text Color
Black
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Legend Pictogram Description
Gun
Sign Header
No Header
Glow In The Dark
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Legend Pictogram ID
PPIC-106
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Header Style
Symbol
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z535-2006
ANSI 969 Compliant
No
Sign Legend
All Weapons Including Concealed Firearms Are Prohibited On These Premises
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
State Specific Sign
No
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Product Type
Reflective Weapons No Weapons Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Weapons Including Concealed Firearms Are Prohibited On These Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.