Zoro Homepage

Security Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U6-1196-RD_10X7

  • Zoro # G2714595


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
warning
Legend
Permission To Use Scaffold Shall Be Obtained From _______Management
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1196-RD_10X7
Zoro #
G2714595
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
warning
Legend
Permission To Use Scaffold Shall Be Obtained From _______Management
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Orange
Double-Sided
No
Subject Matter
Facility
OSHA Compliant
Yes
Mounting Style
Surface
ANSI Compliant
Yes
Language
English
Legend/Background Color
Black/Orange
Legend Color
black
Header Legend Color
Black
Material
Vinyl
Sign Legend Color
Black
Header Background Color
Black, Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Anti-Slip Surface
No
Graffiti Resistant
Yes
Abrasion Resistant
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Material Special Properties
Write-On Surface
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Orange
Sign Legend
Permission To Use Scaffold Shall Be Obtained From ___ Management
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Text Color
Black
Sign Header
Warning
Average Outdoor Durability
1 to 2 yr
Chemical Resistant
No
Sign Legend Background Color
Orange
Mirror Print
No
Sign Legend Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Permission To Use Scaffold Shall Be Obtained From ___ Management, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.