Zoro Homepage

Security Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U6-1240-RD_10X7

  • Zoro # G2713770


product price: $4.19
/ea

Key Features

Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1240-RD_10X7
Zoro #
G2713770
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Language
English
Legend
This Compressor Starts Automatically
Legend Style
Text
Header
Warning
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Background Color
Orange
Legend/Background Color
Black/Orange
Material
Vinyl
Glow-in-the-Dark
No
Header Background Color
Black, Orange
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
Adhesive Type
Acrylic
State Specific Sign
No
Mirror Print
No
Sign Header Background Color
Orange
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Glow In The Dark
No
Number of Printed Sides
1
ADA Compliant
No
Sign Legend Background Color
Orange
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Sign Legend
This Compressor Starts Automatically
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Chemical Resistant
No
Sign Header
Warning
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Security Sign
Standards
ANSI Z53.1-1967, OSHA 1910.145
Mounting Style
Surface
Sign Legend Color
Black
Subject Matter
Facility

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Compressor Starts Automatically, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.