Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Sign, 9 in Height, 9 in Width, Reflective Sheeting, Square, English

  • Mfr # LCU1-0109-RD-PK2_9x9

  • Zoro # G5915417


product price: $5.89
/pk 2, $2.95/ea

Key Features

Header
No Header
Legend
No Guns Pictogram
Width
9 in
Height
9 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0109-RD-PK2_9x9
Zoro #
G5915417
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Height
9 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
No Header
Legend
No Guns Pictogram
Sign Shape
Square
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol
OSHA Compliant
No
Double-Sided
No
ANSI Compliant
No
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black, Red, White
Header Legend Color
Black
Standards
OSHA 1910.145
Sign Legend Text Color
Black, Red, White
Sign Header
No Header
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Other Format
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol
ANSI 969 Compliant
No
Write on Surface
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Includes Mounting Hardware
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Material Properties
Flexible
Average Outdoor Durability
1 yr
Metal Detectable
No
Corrosion Resistant
No
Sign Legend
No Gun Sym
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
State Specific Sign
No
Product Type
Security Sign

Description

Security Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Gun Sym, Sign Legend Background Color White, Sign Legend Style Symbol, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.