Warning, Security Alarm Will Sound If Door Is Opened, 14 in W x 10 in H, Vertical Rectangle

  • Mfr # U6-1219-RA_14X10

  • Zoro # G9635157


product price:  $11.39
/ea

Key Features

Header
Warning
Legend
Security Alarm Will Sound If Door Is Opened
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1219-RA_14X10
Zoro #
G9635157
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
Security Alarm Will Sound If Door Is Opened
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
Black
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Orange
Legend Style
Text
Legend/Background Color
Black/Orange
Legend Color
Black
OSHA Compliant
Yes
Background Color
Orange
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Chemical Resistant
No
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend
Security Alarm Will Sound If Door Is Opened
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Write on Surface
No
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Legend Style
Text
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Product Type
Danger Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Security Alarm Will Sound If Door Is Opened, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.