Security Sign, Alarm Will Sound, 5 in. H, Reflective Sheeting, 7 in W, 5 in H, Orange

  • Mfr # U6-1219-RD_7X5

  • Zoro # G2278090


product price:  $2.99
/ea

Key Features

Header
Warning
Legend
Security Alarm Will Sound If Door Is Opened
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1219-RD_7X5
Zoro #
G2278090
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign,Alarm Will Sound,5 in. H
Header
Warning
Legend
Security Alarm Will Sound If Door Is Opened
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Background Color
Orange
Legend/Background Color
Black/Orange
Legend Color
Black
Language
English
Sign Legend Color
Black
Material
Vinyl
Header Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Orange
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Protective Coating
Clear Film Laminate
Sign Legend
Security Alarm Will Sound If Door Is Opened
Sign Header Background Color
Orange
Metal Detectable
No
Material Properties
Flexible
Sign Header Style
Text
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI 969 Compliant
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Warning
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Orange
Adhesive Style
Permanent
Abrasion Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Sign Legend Style
Text
Glow In The Dark
No
State Specific Sign
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header Text Color
Black
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Security Alarm Will Sound If Door Is Opened, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.