Shop LYLE

Severe Weather Shelter Area, Spanish-Bilingual, 8 in W x 12 in H, LCFL-0037-NA_8x12

  • Mfr # LCFL-0037-NA_8x12

  • Zoro # G5177398


product price:  $14.65
/ea

Key Features

Legend
Severe Weather Shelter Area/Area De Refugio En Caso De Inclemencia Del Tiempo
Sign Material
Aluminum
Height
12 in
Width
8 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCFL-0037-NA_8x12
Zoro #
G5177398
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Severe Weather Shelter Area/Area De Refugio En Caso De Inclemencia Del Tiempo
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
L-Shape Projection
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Header
No Header
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Legend Color
Black, Red
Sign Legend Text Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PPIC-325
Sign Legend
Severe Weather Shelter Area/Area De Refugio En Caso De Inclemencia Del Tiempo
Mounting Pattern
2 Flange
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
No Header
ANSI 969 Compliant
No
Abrasion Resistant
No
Maximum Service Temperature
140 Degrees F
Number of Printed Sides
2
Mirror Print
No
Includes Mounting Hardware
No
Legend Pictogram Description
Tornado By House
Chemical Resistant
No
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Severe Weather Shelter Area/Area De Refugio En Caso De Inclemencia Del Tiempo, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.