Share The Road Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, T1-1030-HI_24x24

  • Mfr # T1-1030-HI_24x24

  • Zoro # G5468671


product price:  $88.79
/ea

Key Features

Header
No Header
Legend
Share The Road
Width
24 in
Height
24 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1030-HI_24x24
Zoro #
G5468671
UPC #
849362001160
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Share The Road Traffic Sign
Header
No Header
Legend
Share The Road
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Language
English
Subject Matter
Traffic
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
Vehicle Pictogram Along Side Bicyclist Pictogram
Material
Reflective Sheeting
Legend Style
Symbol and Text
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Legend Color
Black
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Mounting Hole Distance Center to Center
24 in
Includes Cross-Braces
No
Sign Legend Style
Symbol, Text
Average Outdoor Durability
5 to 8 yr.
State Specific Sign
No
Holes on 1 in. Centers
Yes
Indoor/Outdoor Usage
Outdoor
Sign Legend
Share The Road
Sign Mounting Hardware Included
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
Sign Header
No Header
MUTCD Compliant Sign
No
Material Properties
Roll Up

Description

Share The Road Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.