Shoe Covers Notice, Aluminum, 14"x10", Sign Legend Text Color: Black

  • Mfr # LCU5-0111-RA_14X10

  • Zoro # G9173459


product price:  $8.99
/ea

Key Features

Header
Notice
Legend
Shoe Covers Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0111-RA_14X10
Zoro #
G9173459
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Reflective Foot Notice Sign
Header
Notice
Legend
Shoe Covers Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Write on Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Metal Detectable
Yes
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Abrasion Resistant
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Blue
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Sign Legend
Shoe Covers Required
Sign Header Style
Text
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Reflective Foot Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Shoe Covers Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products