Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shoe Covers Notice, Decal, 10"x7"

  • Mfr # LCU5-0111-ND_10X7

  • Zoro # G9173468


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Header
Notice
Legend
Shoe Covers Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0111-ND_10X7
Zoro #
G9173468
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Foot Notice Label
Header
Notice
Legend
Shoe Covers Required
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Legend Style
Text
Sign Legend Background Color
White
Write on Surface
No
Minimum Application Temperature
50 Degrees F
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header
Notice
Sign Header Text Color
White
Sign Header Background Color
Blue
Metal Detectable
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Legend
Shoe Covers Required
Mirror Print
No
Sign Header Style
Text
ANSI 969 Compliant
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Foot Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Shoe Covers Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.