Zoro Homepage

Shoe Covers Notice, Decal, Reflctv, 5"x3.5"

  • Mfr # LCU5-0111-RD_5X3.5

  • Zoro # G9173486


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Notice
Legend
Shoe Covers Required
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0111-RD_5X3.5
Zoro #
G9173486
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Foot Notice Reflective Label
Header
Notice
Legend
Shoe Covers Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Header Background Color
Blue
Sign Header Style
Text
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Sign Legend
Shoe Covers Required
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Legend Style
Text
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft

Description

Foot Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Shoe Covers Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.