Zoro Homepage

Shoe Covers Required Notce, Alumnm, 10"x7"

  • Mfr # LCU5-0111-NA_10X7

  • Zoro # G9173370


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Notice
Legend
Shoe Covers Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0111-NA_10X7
Zoro #
G9173370
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Aluminum Foot Notice Sign
Header
Notice
Legend
Shoe Covers Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Background Color
Blue
Sign Legend Text Color
Black
Anti-Slip Surface
No
Mirror Print
No
Sign Header Style
Text
Abrasion Resistant
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Sign Legend
Shoe Covers Required
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Blue
Sign Header
Notice
Corrosion Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Aluminum Foot Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Shoe Covers Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.