Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Base with Post, Rigid, Portable, Steel

  • Mfr # 100001

  • Zoro # G6527923


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Sign Base Material
Cast Iron
Sign Base Design
Solid
Sign Base Height
6 in
Sign Compatibility
Rigid
Sign Base Type
Portable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100001
Zoro #
G6527923
UPC #
-
Country of Origin
China

Dimensions

Sign Base Height
6 in
Diameter
14 in
Sign Base Width
14 1/2 in
Sign Base Length
14 in
Overall Height
57 in
Max. Sign Size/Capacity
18 in x 24 in
Wall Thickness
16 ga (0.063 in)
Sign Post Width
1 5/8 in
Sign Base Diameter
14 in
Compatible Sign Post Size
1 5/8 in
Sign Post Diameter
1 5/8 in
Mounting Hole Dia.
0.375 in
Sign Post Length
51 in
Length of Post Punched
2 ft

Details

Item
Sign Base with Post
Sign Base Material
Cast Iron
Sign Base Design
Solid
Sign Compatibility
Rigid
Sign Base Type
Portable
Wheeled
No
Operating Weight
24 lb
Fillable
No
Sign Base Installation
Portable
For Use With
Signs
Sign Base Color
Black
Sign Base Shape
Round
Sign Post Included
Yes
Sign Base Finish
Enamel
Sign Support Type
Sign Support Kits
Sign Post Finish
Enamel
Includes Anchor
No
Features
Easy Assembly
Holes on 1 in. Centers
No
Base Weight
24 lb
NCHRP-350 Compliant
No
Compatible Sign Post Style
Round
Post Cap Style
No Cap
Tapered End
No
Sign Post Style
Round
Compatible Sign Post
1 5/8 in Round
Hole Punch Style
Prepunched
Mounting Hole Spacing
9 in Center to Center First Two Holes, 3 in Center to Center Next Four Holes
Sign Post Material
Steel
Number of Anchor Holes
2
Includes Mounting Hardware
Yes
Includes Clean Out Bar
No
Number of Mounting Holes
6
Sign Post lb./ft.
1.05 lb/ft
Sign Post Color
Black
Integrated Wheels
No
Breakaway Feature
No
Fillable Sign Base
No
Includes Post
Yes
Includes Base
Yes

Description

Sign Base with Post, Includes Post Yes, Sign Post Style Round, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Black, Sign Post Finish Enamel, Sign Post lb./ft. 1.05 lb/ft, Wall Thickness 16 ga (0.063 in)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.