Sign, Not Responsible, 12 x18 In, T1-1046-EG_18x12

  • Mfr # T1-1046-EG_18x12

  • Zoro # G5212322


product price:  $19.19
/ea

Key Features

Header
No Header
Legend
Not Responsible For Theft Or Damage To Vehicles
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-1046-EG_18x12
Zoro #
G5212322
UPC #
849362001795
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Parking Lot Damage & Theft Advisory Parking Sign
Header
No Header
Legend
Not Responsible For Theft Or Damage To Vehicles
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Sign Properties
Rigid
Sign Mounting Hardware Included
No
Sign Legend
Not Responsible For Theft Or Damage To Vehicles
Holes on 1 in. Centers
Yes
State Specific Sign
No
Sign Header
No Header
MUTCD Compliant Sign
No
Average Outdoor Durability
3 to 5 yr.
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Text
Includes Cross-Braces
No
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
9 in
Number of Printed Sides
1
Material Properties
Roll Up

Description

Parking Lot Damage & Theft Advisory Parking Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.