Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0040-RD_5x3.5

  • Mfr # LCU3-0040-RD_5x3.5

  • Zoro # G4838578


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Keep Electric Panel Area Clear
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0040-RD_5x3.5
Zoro #
G4838578
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Keep Electric Panel Area Clear
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Subject Matter
Electrical Hazard
Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Corrosion Resistant
No
Sign Header Text Color
Black
Sign Format
ANSI/OSHA Format
Write on Surface
No
Material Properties
Flexible
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Sign Header
Caution
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
ANSI 969 Compliant
No
Header Pictogram ID
PPIC-51
Sign Header Background Color
Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PPIC-51
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Legend Text Color
Black
Sign Legend
Keep Electric Panel Area Clear.
State Specific Sign
No
Product Type
Electrical Panel Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Electric Panel Area Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.