Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0062-RD_5x3.5

  • Mfr # LCU3-0062-RD_5x3.5

  • Zoro # G4837257


product price:  $5.49
/ea

Key Features

Header
Caution
Legend
Do Not Operate Without Eye Protection
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0062-RD_5x3.5
Zoro #
G4837257
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Operate Without Eye Protection
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Material
Self-Adhesive Vinyl
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Yellow
Corrosion Resistant
No
Adhesive Type
Acrylic
State Specific Sign
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Legend Pictogram Description
Eye Protection
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Header
Caution
Sign Format
ANSI/OSHA Format
Write on Surface
No
Metal Detectable
No
Adhesive Style
Permanent
Graffiti Resistant
No
Legend Pictogram ID
PPEQ-942
Sign Legend Text Color
Black
Sign Legend
Do Not Operate Without Eye Protection. May Cause Eye Injury.
Mirror Print
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Sign Header Text Color
Black
ANSI 969 Compliant
No
Header Pictogram ID
PPIC-51
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Product Type
Eye Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Eye Protection. May Cause Eye Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.