Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0064-RD_5x3.5

  • Mfr # LCU3-0064-RD_5x3.5

  • Zoro # G4837135


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Eye And Glove Protection Must Be Worn When Handling Chemicals
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0064-RD_5x3.5
Zoro #
G4837135
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Eye And Glove Protection Must Be Worn When Handling Chemicals
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Eye And Glove Protection Must Be Worn When Handling Chemicals.
Graffiti Resistant
No
Mirror Print
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Header Pictogram ID
PPIC-51
Legend Pictogram ID
PPEQ-940
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Header Background Color
Yellow
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Material Properties
Flexible
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Legend Pictogram Description
Gloves
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Caution
Adhesive Type
Acrylic
Sign Header Text Color
Black
Glow In The Dark
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Eye Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye And Glove Protection Must Be Worn When Handling Chemicals., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.