Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0108-RD_5x3.5

  • Mfr # LCU3-0108-RD_5x3.5

  • Zoro # G4834551


product price:  $4.39
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0108-RD_5x3.5
Zoro #
G4834551
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Legend Style
Text
Subject Matter
Personal Protection
Language
English
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
No
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Adhesive Style
Permanent
Legend Pictogram Description
Ear Protection
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Adhesive Type
Acrylic
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Legend
Hearing Protection Required In This Area.
Sign Legend Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Style
Symbol and Text
Material Properties
Flexible
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header Text Color
Black
Sign Header
Caution
Sign Legend Text Color
Black
Sign Header Background Color
Yellow
Header Pictogram ID
PPIC-51
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Legend Pictogram ID
PPEQ-921
Product Type
Hearing Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.