Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0109-RD_5x3.5

  • Mfr # LCU3-0109-RD_5x3.5

  • Zoro # G4834490


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Caution
Legend
Wear Hearing Protection In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0109-RD_5x3.5
Zoro #
G4834490
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Caution Reflective Label
Header
Caution
Legend
Wear Hearing Protection In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Mounting Style
Self-Adhesive
Language
English
Material
Self-Adhesive Vinyl
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Header Background Color
Yellow
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Adhesive Style
Permanent
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Corrosion Resistant
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Metal Detectable
No
Write on Surface
No
Sign Header Text Color
Black
Average Outdoor Durability
1 yr
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Legend
Wear Hearing Protection In This Area.
Product Type
Hearing Caution Reflective Label

Description

Hearing Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Hearing Protection In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.