Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0110-RD_5x3.5

  • Mfr # LCU3-0110-RD_5x3.5

  • Zoro # G4834439


product price: $4.39
/ea

Key Features

Header
Caution
Legend
Eye Protection Required
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0110-RD_5x3.5
Zoro #
G4834439
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Language
English
Mounting Style
Self-Adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Legend Pictogram Description
Eye Protection
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Metal Detectable
No
Anti-Slip Surface
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Eye Protection Required.
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Text Color
Black
Header Pictogram ID
PPIC-51
Sign Header Text Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Sign Header Background Color
Yellow
Abrasion Resistant
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPEQ-922
Average Outdoor Durability
1 yr
Write on Surface
No
Sign Header
Caution
Corrosion Resistant
No
Adhesive Style
Permanent
Graffiti Resistant
No
Product Type
Eye Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.