Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0112-RD_5x3.5

  • Mfr # LCU3-0112-RD_5x3.5

  • Zoro # G4834317


product price:  $4.39
/ea

Key Features

Header
Caution
Legend
Wear Safety Glasses When Using Equipment
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0112-RD_5x3.5
Zoro #
G4834317
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Safety Glasses When Using Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Personal Protection
Mounting Style
Self-Adhesive
Legend Style
Text
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Legend Pictogram ID
PPEQ-922
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Wear Safety Glasses When Using Equipment.
Anti-Slip Surface
No
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Eye Protection
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Glow In The Dark
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Symbol and Text
State Specific Sign
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mirror Print
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 yr
Sign Header Text Color
Black
Header Pictogram ID
PPIC-51
ANSI 969 Compliant
No
Number of Printed Sides
1
Material Properties
Flexible
Sign Header Background Color
Yellow
Write on Surface
No
Graffiti Resistant
No
Product Type
Eye Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Safety Glasses When Using Equipment., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.