Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0117-RD_5x3.5

  • Mfr # LCU3-0117-RD_5x3.5

  • Zoro # G4834019


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Caution
Legend
Wear Respirator To Protect Your Lungs
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0117-RD_5x3.5
Zoro #
G4834019
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Respirator To Protect Your Lungs
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Self-Adhesive
Language
English
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Subject Matter
Personal Protection
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Sign Header Background Color
Yellow
Sign Legend Text Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Glow In The Dark
No
Sign Legend Background Color
White
State Specific Sign
No
Sign Mounting Location
Wall
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Header Pictogram ID
PPIC-51
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Sign Legend
Wear Respirator To Protect Your Lungs.
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Abrasion Resistant
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Legend Pictogram Description
Respirator
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Legend Pictogram ID
PPEQ-926
Adhesive Type
Acrylic
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Product Type
Respirator Required Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Respirator To Protect Your Lungs., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.