Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0134-RD_5x3.5

  • Mfr # LCU3-0134-RD_5x3.5

  • Zoro # G4833057


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Static Sensitive Devices Do Not Enter Without Grounding Devices
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0134-RD_5x3.5
Zoro #
G4833057
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Grounding Caution Reflective Label
Legend
Static Sensitive Devices Do Not Enter Without Grounding Devices
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Yellow
Subject Matter
Electrical Hazard
Mounting Style
Self-Adhesive
Legend Style
Text
Language
English
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Protective Coating
No Protective Coating
Sign Legend Text Color
Black
Write on Surface
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Metal Detectable
No
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Legend
Static Sensitive Devices Do Not Enter Without Grounding Devices
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Number of Printed Sides
1
Graffiti Resistant
No
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Sign Header Text Color
Yellow
Sign Header
Caution
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Product Type
Grounding Caution Reflective Label

Description

Grounding Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Static Sensitive Devices Do Not Enter Without Grounding Devices, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.