Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0149-RD_5x3.5

  • Mfr # LCU3-0149-RD_5x3.5

  • Zoro # G4832156


product price: $4.59
/ea

Key Features

Header
Caution
Legend
Sharp Objects Gloves Required
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0149-RD_5x3.5
Zoro #
G4832156
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Sharp Objects Gloves Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Yellow
Legend Style
Text
Material
Self-Adhesive Vinyl
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Number of Printed Sides
1
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
15 ft
Legend Pictogram Description
Hand Injury By Sharp Object
Material Properties
Flexible
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Legend
Sharp Objects Gloves Required
Sign Header Text Color
Yellow
Abrasion Resistant
No
Sign Header Style
Text
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PEQM-82
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
State Specific Sign
No
Average Outdoor Durability
1 yr
Mirror Print
No
Sign Legend Text Color
Black
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Anti-Slip Surface
No
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Product Type
Hand Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Sharp Objects Gloves Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.