Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0156-RD_5x3.5

  • Mfr # LCU3-0156-RD_5x3.5

  • Zoro # G4831736


product price:  $4.39
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0156-RD_5x3.5
Zoro #
G4831736
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Legend Style
Text
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Header Background Color
Black
ANSI 969 Compliant
No
Sign Header
Caution
Sign Legend
Hearing Protection Required In This Area
Adhesive Type
Acrylic
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Metal Detectable
No
Mirror Print
No
Sign Mounting Location
Wall
Glow In The Dark
No
Corrosion Resistant
No
Write on Surface
No
Legend Pictogram ID
PPEQ-921
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Material Properties
Flexible
State Specific Sign
No
Graffiti Resistant
No
Legend Pictogram Description
Ear Protection
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Product Type
Hearing Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.