Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0159-RD_5x3.5

  • Mfr # LCU3-0159-RD_5x3.5

  • Zoro # G4831550


product price:  $3.69
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0159-RD_5x3.5
Zoro #
G4831550
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Self-Adhesive Vinyl
Language
English
Mounting Style
Self-Adhesive
Legend Style
Text
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 yr
Sign Header Style
Text
Glow In The Dark
No
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Legend Pictogram Description
Ear Protection
Number of Printed Sides
1
State Specific Sign
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Header Background Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PPEQ-921
Abrasion Resistant
No
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Sign Legend
Hearing Protection Required
Graffiti Resistant
No
Product Type
Hearing Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.