Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0163-RD_5x3.5

  • Mfr # LCU3-0163-RD_5x3.5

  • Zoro # G4831316


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Caution
Legend
Eye Protection Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0163-RD_5x3.5
Zoro #
G4831316
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Self-Adhesive
Language
English
Material
Self-Adhesive Vinyl
Legend Style
Text
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
No Protective Coating
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Eye Protection
Sign Header
Caution
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Text Color
Black
Legend Pictogram ID
PPEQ-922
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Legend
Eye Protection Required In This Area
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Glow In The Dark
No
Product Type
Eye Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.