Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0166-RD_5x3.5

  • Mfr # LCU3-0166-RD_5x3.5

  • Zoro # G4831130


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Caution
Legend
Safety Glasses Must Be Worn
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0166-RD_5x3.5
Zoro #
G4831130
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Safety Glasses Must Be Worn
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Yellow
Language
English
Material
Self-Adhesive Vinyl
Subject Matter
Personal Protection
Mounting Style
Self-Adhesive
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Sign Legend Text Color
Black
Corrosion Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Protective Coating
No Protective Coating
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Eye Protection
Adhesive Style
Permanent
Mirror Print
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Legend Pictogram ID
PPEQ-922
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Graffiti Resistant
No
Write on Surface
No
Sign Header Background Color
Black
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Legend Style
Symbol and Text
Sign Legend
Safety Glasses Must Be Worn
Product Type
Eye Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Glasses Must Be Worn, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.