Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0169-RD_5x3.5

  • Mfr # LCU3-0169-RD_5x3.5

  • Zoro # G4830957


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Caution
Legend
Goggles Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0169-RD_5x3.5
Zoro #
G4830957
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Goggles Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header
Caution
Sign Header Text Color
Yellow
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Write on Surface
No
Sign Legend
Goggles Required In This Area
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Sign Header Background Color
Black
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Style
Text
ANSI 969 Compliant
No
Material Properties
Flexible
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Mirror Print
No
Graffiti Resistant
No
Sign Legend Text Color
Black
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Product Type
Eye Caution Reflective Label

Description

Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Goggles Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.