Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0171-RD_5x3.5

  • Mfr # LCU3-0171-RD_5x3.5

  • Zoro # G4830835


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Caution
Legend
Foot Protection Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0171-RD_5x3.5
Zoro #
G4830835
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Foot Caution Reflective Label
Header
Caution
Legend
Foot Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Material
Self-Adhesive Vinyl
Subject Matter
Personal Protection
Mounting Style
Self-Adhesive
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Sign Legend
Foot Protection Required In This Area
Mirror Print
No
Adhesive Style
Permanent
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Header
Caution
Adhesive Type
Acrylic
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Glow In The Dark
No
Sign Header Background Color
Black
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Product Type
Foot Caution Reflective Label

Description

Foot Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Foot Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.