Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0173-RD_5x3.5

  • Mfr # LCU3-0173-RD_5x3.5

  • Zoro # G4830710


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Caution
Legend
FR Clothing Required
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0173-RD_5x3.5
Zoro #
G4830710
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Ppe Caution Reflective Label
Header
Caution
Legend
FR Clothing Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Personal Protection
Legend Style
Text
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Sign Legend
FR Clothing Required
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Write on Surface
No
Adhesive Style
Permanent
Sign Header
Caution
Mirror Print
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Sign Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Protective Coating
No Protective Coating
Material Properties
Flexible
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Graffiti Resistant
No
Product Type
Ppe Caution Reflective Label

Description

Ppe Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend FR Clothing Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products