Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0174-RD_5x3.5

  • Mfr # LCU3-0174-RD_5x3.5

  • Zoro # G4830659


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Caution
Legend
Gloves Required
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0174-RD_5x3.5
Zoro #
G4830659
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Gloves Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Legend Style
Text
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Number of Printed Sides
1
Write on Surface
No
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Legend Pictogram ID
PPEQ-923
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header
Caution
Sign Header Background Color
Black
Corrosion Resistant
No
Sign Legend Text Color
Black
Legend Pictogram Description
Gloves
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 yr
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Sign Legend
Gloves Required
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Product Type
Hand Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Gloves Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.