Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0183-RD_5x3.5

  • Mfr # LCU3-0183-RD_5x3.5

  • Zoro # G4830117


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Caution
Legend
Vapor Respirator Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0183-RD_5x3.5
Zoro #
G4830117
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Respirator Required Caution Reflective Label
Header
Caution
Legend
Vapor Respirator Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Language
English
Mounting Style
Self-Adhesive
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Legend
Vapor Respirator Required In This Area
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Write on Surface
No
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Metal Detectable
No
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Glow In The Dark
No
Number of Printed Sides
1
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Product Type
Respirator Required Caution Reflective Label

Description

Respirator Required Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Vapor Respirator Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.