Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0186-RD_5x3.5

  • Mfr # LCU3-0186-RD_5x3.5

  • Zoro # G4829931


product price:  $3.99
/ea

Key Features

Header
Caution
Legend
PPE Required Safety Glasses Hearing Protection Safety Shoes
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0186-RD_5x3.5
Zoro #
G4829931
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
PPE Required Safety Glasses Hearing Protection Safety Shoes
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Legend Style
Text
Language
English
Mounting Style
Self-Adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Anti-Slip Surface
No
Glow In The Dark
No
Write on Surface
No
Sign Header Style
Text
Sign Legend Background Color
Yellow
Legend Pictogram ID
PPEQ-921, PPEQ-922, PPEQ-933
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Material Properties
Flexible
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Abrasion Resistant
No
Mirror Print
No
Sign Legend
PPE Required Safety Glasses Hearing Protection Safety Shoes
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Header
Caution
Graffiti Resistant
No
Legend Pictogram Description
Ear Protection, Eye Protection, Foot Protection
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Ppe Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend PPE Required Safety Glasses Hearing Protection Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.