Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0188-RD_5x3.5

  • Mfr # LCU3-0188-RD_5x3.5

  • Zoro # G4829819


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Hearing Protection Safety Shoes
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0188-RD_5x3.5
Zoro #
G4829819
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Hearing Protection Safety Shoes
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Self-Adhesive Vinyl
Language
English
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Legend Style
Text
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PPEQ-921, PPEQ-922, PPEQ-925, PPEQ-933
Metal Detectable
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Legend Text Color
Black
Sign Header
Caution
Sign Header Background Color
Black
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Legend
PPE Required Hard Hat Safety Glasses Hearing Protection Safety Shoes
Mirror Print
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 yr
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Material Properties
Flexible
Glow In The Dark
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Legend Pictogram Description
Ear Protection, Eye Protection, Foot Protection, Head Protection
Adhesive Type
Acrylic
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Ppe Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend PPE Required Hard Hat Safety Glasses Hearing Protection Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.