Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0217-RD_5x3.5

  • Mfr # LCU3-0217-RD_5x3.5

  • Zoro # G4828078


product price:  $4.39
/ea

Key Features

Header
Caution
Legend
PPE Required
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0217-RD_5x3.5
Zoro #
G4828078
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
PPE Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Self-Adhesive Vinyl
Subject Matter
Personal Protection
Mounting Style
Self-Adhesive
Legend Style
Text
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Header Text Color
Yellow
Sign Legend Style
Text
Sign Header Background Color
Black
Sign Header Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Sign Legend
PPE Required
Write on Surface
No
Sign Header
Caution
Anti-Slip Surface
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Average Outdoor Durability
1 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Ppe Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend PPE Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.